This item is Discontinued.

Widia Milling Insert, Round RNGJ85SMM

Milling Insert, Round (Discontinued)

  • Mfr # RNGJ85SMM
  • Zoro # G4876291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RNGJ85SMM
Zoro #
G4876291
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.2680 in
Insert Size
85
Insert Thickness
0.3130"
Nose Radius
0.492"
Thickness
0.3130 in
Through Hole Inside Dia.
0.2680 in

Details

Coating
Al2O3
ANSI Number
RNGJ85SMM
Item
Round Milling Insert
Insert Material
Carbide
Insert Application
Medium
No. of Edges
12
Workpiece Compatibility
Steel (P)
Insert Style
RNGJ
For Use With
M200 Series Copy Mills
Insert Shape
Round
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
ISO Number
RNGJ250700SMM
Cast Iron (K) Compatibility
No
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Inscribed Circle
1 in
Rake
Positive
Super Alloy (S) Compatibility
No
Grade
WK15CM
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Series
M200
Shape
Round
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Primary Material Application ISO Code
K
Finish - Machining
Al2O3
Coating Process
CVD
Cutting Application
Milling
Chip-Breaker Code
MM
For Toolholder
M200D300Z03S100RN85, M200D400Z05S125RN85, M200D500Z06S150RN85, M200D600Z07S150RN85, M200D800Z08S250RN85
Cutting Edge
Honed and T-Land
Manufacturer Grade
WK15CM
ANSI Code
RNGJ85SMM
Measurement System
Decimal Inch
Primary Material Application
Cast Iron
Insert Holding Type
Screw Clamp
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Chip-Breaker Style
Double Sided

Description

Round Milling Insert, Inscribed Circle 1 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.