Modular Drill, 104.00mm Drill Depth
- Mfr # 3992546
- Zoro # G3824254
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Diameter
1/2"
ISO Number
TDM0492R8SS050
Cutting Direction
Right Hand
Body Length
1.7900"
Max. Dia.
0.5114"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992546
- Zoro #
- G3824254
- UPC #
- 4021169649059
- Country of Origin
- Germany
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0492R8SS050
- Cutting Direction
- Right Hand
- Insert Style
- TDM1
- Material - Machining
- High Speed Steel
- ANSI Code
- TDM0492R8SS050
- Flanged Shank
- No
- Toolholder Style
- TDM
- Shank Type - Machining
- Straight
- Includes
- Insert Wrench
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Flute Type
- Spiral
Dimensions
- Diameter
- 1/2"
- Body Length
- 1.7900"
- Max. Dia.
- 0.5114"
- Overall Length
- 7 in
- Seat Size
- W19
- Flute Length
- 129.00mm
- Shank Dia. Measurement System
- Fractional Inch
- Shank Length
- 1.7900 in
- Shank Dia.
- 1/2 in
- Depth x Dia. Ratio
- 8xD
- Max. Drilling Depth
- 12.99mm
- Min. Drill Dia.
- 12.50mm
- Max. Drill Dia.
- 104.00mm
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.