Shop WIDIA
See all product information
Create Account
Modular Drill, 71.99mm Drill Depth
- Mfr # 4099058
- Zoro # G3823983
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Diameter
1/2"
Cutting Direction
Right Hand
ISO Number
TDM0335R8SCF050
Max. Dia.
0.3539"
Body Length
1.7717"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099058
- Zoro #
- G3823983
- UPC #
- 4021169611186
- Country of Origin
- Germany
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0335R8SCF050
- Coolant Fed
- Coolant Through
- Material - Machining
- High Speed Steel
- Toolholder Style
- TDM
- Flute Type
- Spiral
- Insert Style
- TDM1
- ANSI Code
- TDM0335R8SCF050
- Flanged Shank
- Yes
- Includes
- Insert Wrench
- Shank Type - Machining
- Straight with Three Flats
- Spiral Direction
- Right Hand
Dimensions
- Diameter
- 1/2"
- Max. Dia.
- 0.3539"
- Body Length
- 1.7717"
- Flute Length
- 83.40mm
- Shank Dia.
- 1/2 in
- Min. Drill Dia.
- 8.50mm
- Max. Drilling Depth
- 8.99mm
- Seat Size
- W11
- Depth x Dia. Ratio
- 8xD
- Shank Dia. Measurement System
- Fractional Inch
- Shank Length
- 1.7717 in
- Max. Drill Dia.
- 71.99mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.