Shop WIDIA
See all product information
Create Account
Modular Drill, 110.00mm Drill Depth
- Mfr # 3992503
- Zoro # G3822251
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Diameter
7/8"
Cutting Direction
Right Hand
ISO Number
TDM0827R5SS088
Body Length
2.0700"
Overall Length
7.6260 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992503
- Zoro #
- G3822251
- UPC #
- 4021169649806
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0827R5SS088
- Includes
- Insert Wrench
- Material - Machining
- High Speed Steel
- Insert Style
- TDM1
- Flute Type
- Spiral
- Shank Type - Machining
- Straight
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- ANSI Code
- TDM0827R5SS088
- Flanged Shank
- No
- Toolholder Style
- TDM
Dimensions
- Diameter
- 7/8"
- Body Length
- 2.0700"
- Overall Length
- 7.6260 in
- Max. Dia.
- 0.8657"
- Min. Drill Dia.
- 21.00mm
- Shank Dia.
- 7/8 in
- Shank Length
- 2.0700 in
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drilling Depth
- 21.99mm
- Flute Length
- 138.10mm
- Seat Size
- W30
- Depth x Dia. Ratio
- 5xD
- Max. Drill Dia.
- 110.00mm
- Wire Rope Length
- 7.6260 in
- Length
- 7.6260 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.