Shop WIDIA
See all product information
Create Account
Modular Drill, 111.99mm Drill Depth
- Mfr # 4099068
- Zoro # G3923541
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
Cutting Direction
Right Hand
ISO Number
TDM0532R8SCF063
Body Length
1.8898"
Max. Dia.
0.5508"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099068
- Zoro #
- G3923541
- UPC #
- 4021169610684
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0532R8SCF063
- ANSI Code
- TDM0532R8SCF063
- Shank Type - Machining
- Straight with Three Flats
- Insert Style
- TDM1
- Flanged Shank
- Yes
- Toolholder Style
- TDM
- Flute Type
- Spiral
- Includes
- Insert Wrench
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
Dimensions
- Diameter
- 5/8"
- Body Length
- 1.8898"
- Max. Dia.
- 0.5508"
- Shank Length
- 1.8898 in
- Flute Length
- 131.03mm
- Depth x Dia. Ratio
- 8xD
- Shank Dia. Measurement System
- Fractional Inch
- Seat Size
- W21
- Min. Drill Dia.
- 13.50mm
- Shank Dia.
- 5/8 in
- Max. Drilling Depth
- 13.99mm
- Max. Drill Dia.
- 111.99mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.