Shop WIDIA
See all product information
Create Account
Modular Drill, 110.00mm Drill Depth
- Mfr # 6572130
- Zoro # G3822443
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Cutting Direction
Right Hand
ISO Number
TDMX210R5SL25M
Overall Length
204.00mm
Max. Dia.
21.9990mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572130
- Zoro #
- G3822443
- UPC #
- 4061779045049
- Country of Origin
- Mexico
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDMX210R5SL25M
- Flanged Shank
- Yes
- Toolholder Style
- TDMX
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
- ANSI Code
- TDMX210R5SL25M
- Insert Style
- TDMX
- Coolant Fed
- Coolant Through
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 204.00mm
- Max. Dia.
- 21.9990mm
- Body Length
- 56.00mm
- Max. Drilling Depth
- 22.00mm
- Min. Drill Dia.
- 21.00mm
- Flute Length
- 110.00mm
- Shank Length
- 56.00mm
- Shank Dia.
- 25.00mm
- Seat Size
- F
- Depth x Dia. Ratio
- 5xD
- Shank Dia. Measurement System
- Metric
- Max. Drill Dia.
- 110.00mm
- Wire Rope Length
- 204.00mm
- Length
- 204.00mm
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.