Shop WIDIA
See all product information
Create Account
Modular Drill, 128.00mm Drill Depth
- Mfr # 3992552
- Zoro # G3821883
product price:Â
$
482.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
Cutting Direction
Right Hand
ISO Number
TDM0591R8SS063
Body Length
1.9098"
Max. Dia.
0.6295"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992552
- Zoro #
- G3821883
- UPC #
- 4021169648823
- Country of Origin
- Unknown
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0591R8SS063
- Insert Style
- TDM1
- Toolholder Style
- TDM
- Flute Type
- Spiral
- Flanged Shank
- No
- Material - Machining
- High Speed Steel
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- ANSI Code
- TDM0591R8SS063
- Includes
- Insert Wrench
- Shank Type - Machining
- Straight
Dimensions
- Diameter
- 5/8"
- Body Length
- 1.9098"
- Max. Dia.
- 0.6295"
- Overall Length
- 7.7480 in
- Shank Length
- 1.9098 in
- Min. Drill Dia.
- 15.00mm
- Max. Drilling Depth
- 15.99mm
- Shank Dia. Measurement System
- Fractional Inch
- Seat Size
- W24
- Flute Length
- 145.30mm
- Shank Dia.
- 5/8 in
- Depth x Dia. Ratio
- 8xD
- Max. Drill Dia.
- 128.00mm
- Wire Rope Length
- 7.7480 in
- Length
- 7.7480 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.