Shop WIDIA
See all product information
Create Account
Modular Drill, 27.00mm Drill Depth
- Mfr # 3850906
- Zoro # G3920154
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Diameter
12.00mm
ISO Number
TDM085R3SCF12M
Cutting Direction
Right Hand
Overall Length
87.50mm
Max. Dia.
8.9900mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3850906
- Zoro #
- G3920154
- UPC #
- 4021169579721
- Country of Origin
- Multiple
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM085R3SCF12M
- Cutting Direction
- Right Hand
- Insert Style
- TDM1
- Includes
- Insert Wrench
- ANSI Code
- TDM085R3SCF12M
- Flanged Shank
- Yes
- Material - Machining
- High Speed Steel
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Straight with Three Flats
- Flute Type
- Spiral
- Toolholder Style
- TDM
- Spiral Direction
- Right Hand
Dimensions
- Diameter
- 12.00mm
- Overall Length
- 87.50mm
- Max. Dia.
- 8.9900mm
- Body Length
- 45.00mm
- Flute Length
- 37.00mm
- Max. Drilling Depth
- 8.99mm
- Seat Size
- W11
- Shank Dia.
- 12.00mm
- Min. Drill Dia.
- 8.50mm
- Shank Dia. Measurement System
- Metric
- Shank Length
- 45.00mm
- Depth x Dia. Ratio
- 3xD
- Max. Drill Dia.
- 27.00mm
- Wire Rope Length
- 87.50mm
- Length
- 87.50mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.