Shop WIDIA
See all product information
Create Account
Modular Drill, 136.00mm Drill Depth
- Mfr # 6572247
- Zoro # G3924004
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Diameter
19.05mm
ISO Number
TDMX0630R8SL075
Cutting Direction
Right Hand
Max. Dia.
16.9990mm
Overall Length
8.5039 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572247
- Zoro #
- G3924004
- UPC #
- 4061779055543
- Country of Origin
- Mexico
- Item
- Exchangeable Drill Tip
- ISO Number
- TDMX0630R8SL075
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Insert Style
- TDMX
- Spiral Direction
- Right Hand
- Toolholder Style
- TDMX
- Material - Machining
- High Speed Steel
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Flute Type
- Spiral
- ANSI Code
- TDMX0630R8SL075
Dimensions
- Diameter
- 19.05mm
- Max. Dia.
- 16.9990mm
- Overall Length
- 8.5039 in
- Body Length
- 50.00mm
- Flute Length
- 136.00mm
- Shank Dia. Measurement System
- Fractional Inch
- Seat Size
- A
- Depth x Dia. Ratio
- 8xD
- Shank Dia.
- 3/4 in
- Shank Length
- 1.9685 in
- Min. Drill Dia.
- 16.00mm
- Max. Drilling Depth
- 17.00mm
- Max. Drill Dia.
- 136.00mm
- Wire Rope Length
- 8.5039 in
- Length
- 8.5039 in
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.