Shop WIDIA
See all product information
Create Account
Modular Drill, 145.00mm Drill Depth
- Mfr # 6572239
- Zoro # G3920960
product price:Â
$
933.99
/ea
Free Shipping & Returns
Key Features
Diameter
31.75mm
Cutting Direction
Right Hand
ISO Number
TDMX1103R5SL125
Overall Length
9.9606 in
Max. Dia.
28.9990mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572239
- Zoro #
- G3920960
- UPC #
- 4061779054423
- Country of Origin
- Mexico
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDMX1103R5SL125
- ANSI Code
- TDMX1103R5SL125
- Toolholder Style
- TDMX
- Insert Style
- TDMX
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Round with Flat and Side Lock
- Flute Type
- Spiral
Dimensions
- Diameter
- 31.75mm
- Overall Length
- 9.9606 in
- Max. Dia.
- 28.9990mm
- Body Length
- 60.00mm
- Seat Size
- M
- Shank Dia.
- 1-1/4 in
- Shank Dia. Measurement System
- Fractional Inch
- Depth x Dia. Ratio
- 5xD
- Min. Drill Dia.
- 28.00mm
- Shank Length
- 2.3622 in
- Max. Drilling Depth
- 29.00mm
- Flute Length
- 145.00mm
- Max. Drill Dia.
- 145.00mm
- Wire Rope Length
- 9.9606 in
- Length
- 9.9606 in
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.