Shop WIDIA
See all product information
Create Account
Modular Drill, 320.00mm Drill Depth
- Mfr # 6572266
- Zoro # G3923620
product price:Â
$
1,345.99
/ea
Free Shipping & Returns
Key Features
Diameter
38.10mm
ISO Number
TDMX1497R8SL150
Cutting Direction
Right Hand
Overall Length
17.9134 in
Max. Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572266
- Zoro #
- G3923620
- UPC #
- 4061779058209
- Country of Origin
- Mexico
- Item
- Exchangeable Drill Tip
- ISO Number
- TDMX1497R8SL150
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- ANSI Code
- TDMX1497R8SL150
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
- Insert Style
- TDMX
- Toolholder Style
- TDMX
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
Dimensions
- Diameter
- 38.10mm
- Overall Length
- 17.9134 in
- Max. Dia.
- 40.00mm
- Body Length
- 70.00mm
- Max. Drilling Depth
- 40.00mm
- Shank Dia.
- 1-1/2 in
- Depth x Dia. Ratio
- 8xD
- Shank Dia. Measurement System
- Fractional Inch
- Seat Size
- T
- Flute Length
- 320.00mm
- Min. Drill Dia.
- 38.00mm
- Shank Length
- 2.7559 in
- Max. Drill Dia.
- 320.00mm
- Wire Rope Length
- 17.9134 in
- Length
- 17.9134 in
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.