Modular Drill, 152.00mm Drill Depth
- Mfr # 6572249
- Zoro # G3921091
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.40mm
Cutting Direction
Right Hand
ISO Number
TDMX0709R8SL100
Max. Dia.
18.9990mm
Overall Length
9.4882 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572249
- Zoro #
- G3921091
- UPC #
- 4061779055826
- Country of Origin
- Multiple
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDMX0709R8SL100
- Material - Machining
- High Speed Steel
- Toolholder Style
- TDMX
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
- Flanged Shank
- Yes
- ANSI Code
- TDMX0709R8SL100
- Shank Type - Machining
- Round with Flat and Side Lock
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
- Insert Style
- TDMX
Dimensions
- Diameter
- 25.40mm
- Max. Dia.
- 18.9990mm
- Overall Length
- 9.4882 in
- Body Length
- 56.00mm
- Min. Drill Dia.
- 18.00mm
- Max. Drilling Depth
- 18.99mm
- Flute Length
- 152.00mm
- Shank Dia.
- 1 in
- Shank Dia. Measurement System
- Fractional Inch
- Shank Length
- 2.2047 in
- Depth x Dia. Ratio
- 8xD
- Seat Size
- C
- Max. Drill Dia.
- 152.00mm
- Wire Rope Length
- 9.4882 in
- Length
- 9.4882 in
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.