Shop WIDIA
See all product information
Create Account
Modular Drill, 155.00mm Drill Depth
- Mfr # 6572241
- Zoro # G3919980
product price:Â
$
1,046.99
/ea
Free Shipping & Returns
Key Features
Diameter
31.75mm
Cutting Direction
Right Hand
ISO Number
TDMX1182R5SL125
Max. Dia.
30.9990mm
Overall Length
10.4724 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572241
- Zoro #
- G3919980
- UPC #
- 4061779054706
- Country of Origin
- Germany
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDMX1182R5SL125
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
- Shank Type - Machining
- Round with Flat and Side Lock
- Insert Style
- TDMX
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
- Coolant Fed
- Coolant Through
- ANSI Code
- TDMX1182R5SL125
- Material - Machining
- High Speed Steel
- Toolholder Style
- TDMX
- Flanged Shank
- Yes
Dimensions
- Diameter
- 31.75mm
- Max. Dia.
- 30.9990mm
- Overall Length
- 10.4724 in
- Body Length
- 60.00mm
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 31.00mm
- Shank Length
- 2.3622 in
- Flute Length
- 155.00mm
- Shank Dia.
- 1-1/4 in
- Seat Size
- O
- Shank Dia. Measurement System
- Fractional Inch
- Min. Drill Dia.
- 30.00mm
- Max. Drill Dia.
- 155.00mm
- Wire Rope Length
- 10.4724 in
- Length
- 10.4724 in
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.