Shop WIDIA
See all product information
Create Account
Modular Drill, 155.58mm Drill Depth
- Mfr # 4099071
- Zoro # G3922841
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
ISO Number
TDM0591R8SCF075
Cutting Direction
Right Hand
Max. Dia.
0.6295"
Body Length
1.9685"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099071
- Zoro #
- G3922841
- UPC #
- 4021169610530
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0591R8SCF075
- Cutting Direction
- Right Hand
- Includes
- Insert Wrench
- Insert Style
- TDM1
- Coolant Fed
- Coolant Through
- ANSI Code
- TDM0591R8SCF075
- Flanged Shank
- Yes
- Toolholder Style
- TDM
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
- Shank Type - Machining
- Straight with Three Flats
- Material - Machining
- High Speed Steel
Dimensions
- Diameter
- 3/4"
- Max. Dia.
- 0.6295"
- Body Length
- 1.9685"
- Overall Length
- 8.0935 in
- Flute Length
- 150.10mm
- Min. Drill Dia.
- 16.99mm
- Depth x Dia. Ratio
- 8xD
- Shank Dia.
- 3/4 in
- Max. Drilling Depth
- 15.99mm
- Shank Length
- 1.9685 in
- Seat Size
- T
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drill Dia.
- 155.58mm
- Wire Rope Length
- 8.0935 in
- Length
- 8.0935 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.