Shop WIDIA
See all product information
Create Account
Modular Drill, 160.00mm Drill Depth
- Mfr # 6572250
- Zoro # G3921940
product price:Â
$
719.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.40mm
ISO Number
TDMX0749R8SL100
Cutting Direction
Right Hand
Max. Dia.
19.9990mm
Overall Length
9.8819 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572250
- Zoro #
- G3921940
- UPC #
- 4061779055963
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDMX0749R8SL100
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Flute Type
- Spiral
- Shank Type - Machining
- Round with Flat and Side Lock
- Insert Style
- TDMX
- ANSI Code
- TDMX0749R8SL100
- Toolholder Style
- TDMX
Dimensions
- Diameter
- 25.40mm
- Max. Dia.
- 19.9990mm
- Overall Length
- 9.8819 in
- Body Length
- 56.00mm
- Flute Length
- 160.00mm
- Shank Dia. Measurement System
- Fractional Inch
- Min. Drill Dia.
- 19.00mm
- Max. Drilling Depth
- 20.00mm
- Depth x Dia. Ratio
- 8xD
- Shank Dia.
- 1 in
- Seat Size
- D
- Shank Length
- 2.2047 in
- Max. Drill Dia.
- 160.00mm
- Wire Rope Length
- 9.8819 in
- Length
- 9.8819 in
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.