Modular Drill, 168.00mm Drill Depth
- Mfr # 3992557
- Zoro # G3823484
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Diameter
13/16"
ISO Number
TDM0787R8SS081
Cutting Direction
Right Hand
Overall Length
10 in
Body Length
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3992557
- Zoro #
- G3823484
- UPC #
- 4021169648625
- Country of Origin
- United States
Dimensions
- Diameter
- 13/16"
- Overall Length
- 10 in
- Body Length
- 2"
- Max. Dia.
- 0.8264"
- Shank Dia.
- 13/16 in
- Depth x Dia. Ratio
- 8xD
- Shank Length
- 2 in
- Min. Drill Dia.
- 19.00mm
- Flute Length
- 200.20mm
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drilling Depth
- 20.99mm
- Seat Size
- W29
- Max. Drill Dia.
- 168.00mm
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.