Shop WIDIA
See all product information
Create Account
Modular Drill, 76.00mm Drill Depth
- Mfr # 3992213
- Zoro # G3823959
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Diameter
12.00mm
Cutting Direction
Right Hand
ISO Number
TDM090R8SCF12M
Max. Dia.
9.4900mm
Overall Length
138.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992213
- Zoro #
- G3823959
- UPC #
- 4021169651380
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM090R8SCF12M
- Includes
- Insert Wrench
- Coolant Fed
- Coolant Through
- Flute Type
- Spiral
- Shank Type - Machining
- Straight with Three Flats
- ANSI Code
- TDM090R8SCF12M
- Flanged Shank
- Yes
- Insert Style
- TDM1
- Toolholder Style
- TDM
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
Dimensions
- Diameter
- 12.00mm
- Max. Dia.
- 9.4900mm
- Overall Length
- 138.00mm
- Body Length
- 45.00mm
- Flute Length
- 87.50mm
- Min. Drill Dia.
- 9.00mm
- Shank Dia.
- 12.00mm
- Max. Drilling Depth
- 9.49mm
- Seat Size
- W12
- Depth x Dia. Ratio
- 8xD
- Shank Length
- 45.00mm
- Shank Dia. Measurement System
- Metric
- Max. Drill Dia.
- 76.00mm
- Wire Rope Length
- 138.00mm
- Length
- 138.00mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.