Shop WIDIA
See all product information
Create Account
Modular Drill, 184.00mm Drill Depth
- Mfr # 4099078
- Zoro # G3923331
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
ISO Number
TDM0866R8SCF100
Cutting Direction
Right Hand
Max. Dia.
0.9054"
Overall Length
8.6250 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4099078
- Zoro #
- G3923331
- UPC #
- 4021169610202
- Country of Origin
- United States
Dimensions
- Diameter
- 1"
- Max. Dia.
- 0.9054"
- Overall Length
- 8.6250 in
- Body Length
- 2.2047"
- Depth x Dia. Ratio
- 8xD
- Shank Dia.
- 1 in
- Max. Drilling Depth
- 30.00mm
- Min. Drill Dia.
- 22.00mm
- Seat Size
- W31
- Shank Length
- 2.2047 in
- Flute Length
- 213.60mm
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drill Dia.
- 184.00mm
- Wire Rope Length
- 8.6250 in
- Length
- 8.6250 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.