Shop WIDIA
See all product information
Create Account
Modular Drill, 199.99mm Drill Depth
- Mfr # 4099080
- Zoro # G3921633
product price:Â
$
933.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
ISO Number
TDM0945R8SCF100
Cutting Direction
Right Hand
Max. Dia.
0.9839"
Body Length
2.2047"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099080
- Zoro #
- G3921633
- UPC #
- 4021169610158
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0945R8SCF100
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Toolholder Style
- TDM
- Coolant Fed
- Coolant Through
- Flute Type
- Spiral
- Shank Type - Machining
- Straight with Three Flats
- Includes
- Insert Wrench
- ANSI Code
- TDM0945R8SCF100
- Flanged Shank
- Yes
- Insert Style
- TDM1
- Spiral Direction
- Right Hand
Dimensions
- Diameter
- 1"
- Max. Dia.
- 0.9839"
- Body Length
- 2.2047"
- Depth x Dia. Ratio
- 8xD
- Flute Length
- 232.63mm
- Shank Dia. Measurement System
- Fractional Inch
- Seat Size
- W33
- Shank Length
- 2.2047 in
- Shank Dia.
- 1 in
- Min. Drill Dia.
- 24.00mm
- Max. Drilling Depth
- 24.99mm
- Max. Drill Dia.
- 199.99mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.