Shop WIDIA
See all product information
Create Account
Modular Drill, 200.00mm Drill Depth
- Mfr # 6572246
- Zoro # G3922735
product price:Â
$
1,308.99
/ea
Free Shipping & Returns
Key Features
Diameter
38.10mm
ISO Number
TDMX1497R5SL150
Cutting Direction
Right Hand
Overall Length
13.1890 in
Max. Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572246
- Zoro #
- G3922735
- UPC #
- 4061779055406
- Country of Origin
- Mexico
- Item
- Exchangeable Drill Tip
- ISO Number
- TDMX1497R5SL150
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
- Toolholder Style
- TDMX
- Shank Type - Machining
- Round with Flat and Side Lock
- Insert Style
- TDMX
- ANSI Code
- TDMX1497R5SL150
- Flanged Shank
- Yes
- Material - Machining
- High Speed Steel
- Coolant Fed
- Coolant Through
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
Dimensions
- Diameter
- 38.10mm
- Overall Length
- 13.1890 in
- Max. Dia.
- 40.00mm
- Body Length
- 70.00mm
- Shank Dia. Measurement System
- Fractional Inch
- Min. Drill Dia.
- 38.00mm
- Shank Dia.
- 1-1/2 in
- Flute Length
- 200.00mm
- Seat Size
- T
- Depth x Dia. Ratio
- 5xD
- Shank Length
- 2.7559 in
- Max. Drilling Depth
- 40.00mm
- Max. Drill Dia.
- 200.00mm
- Wire Rope Length
- 13.1890 in
- Length
- 13.1890 in
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.