Shop WIDIA
See all product information
Create Account
Modular Drill, 207.99mm Drill Depth
- Mfr # 4099081
- Zoro # G3919962
product price:Â
$
945.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Cutting Direction
Right Hand
ISO Number
TDM0984R8SCF100
Body Length
2.2047"
Max. Dia.
1.0232"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099081
- Zoro #
- G3919962
- UPC #
- 4021169610080
- Country of Origin
- Japan
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0984R8SCF100
- ANSI Code
- TDM0984R8SCF100
- Includes
- Insert Wrench
- Spiral Direction
- Right Hand
- Toolholder Style
- TDM
- Material - Machining
- High Speed Steel
- Insert Style
- TDM1
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Flute Type
- Spiral
- Shank Type - Machining
- Straight with Three Flats
Dimensions
- Diameter
- 1"
- Body Length
- 2.2047"
- Max. Dia.
- 1.0232"
- Seat Size
- W34
- Max. Drilling Depth
- 25.99mm
- Shank Dia. Measurement System
- Fractional Inch
- Depth x Dia. Ratio
- 8xD
- Shank Length
- 2.2047 in
- Shank Dia.
- 1 in
- Flute Length
- 242.15mm
- Min. Drill Dia.
- 25.00mm
- Max. Drill Dia.
- 207.99mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.