Shop WIDIA
See all product information
Create Account
Modular Drill, 26.90mm Drill Depth
- Mfr # 3851480
- Zoro # G3921825
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/8"
ISO Number
TDM0335R3SS038
Cutting Direction
Right Hand
Body Length
1.5902"
Overall Length
3-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3851480
- Zoro #
- G3921825
- UPC #
- 4021169571145
- Country of Origin
- United States
Dimensions
- Diameter
- 3/8"
- Body Length
- 1.5902"
- Overall Length
- 3-1/4 in
- Max. Dia.
- 0.3539"
- Min. Drill Dia.
- 8.50mm
- Seat Size
- W11
- Depth x Dia. Ratio
- 3xD
- Shank Length
- 1.5902 in
- Max. Drilling Depth
- 8.99mm
- Shank Dia.
- 3/8 in
- Shank Dia. Measurement System
- Fractional Inch
- Flute Length
- 39.20mm
- Max. Drill Dia.
- 26.90mm
- Wire Rope Length
- 3-1/4 in
- Length
- 3-1/4 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.