Shop WIDIA
See all product information
Create Account
Modular Drill, 272.00mm Drill Depth
- Mfr # 6572263
- Zoro # G3923672
product price:Â
$
1,204.99
/ea
Free Shipping & Returns
Key Features
Diameter
38.10mm
Cutting Direction
Right Hand
ISO Number
TDMX1260R8SL150
Max. Dia.
33.9990mm
Overall Length
15.6693 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572263
- Zoro #
- G3923672
- UPC #
- 4061779057783
- Country of Origin
- Mexico
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDMX1260R8SL150
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- Coolant Fed
- Coolant Through
- Flute Type
- Spiral
- Material - Machining
- High Speed Steel
- ANSI Code
- TDMX1260R8SL150
- Toolholder Style
- TDMX
- Insert Style
- TDMX
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
- Spiral Direction
- Right Hand
Dimensions
- Diameter
- 38.10mm
- Max. Dia.
- 33.9990mm
- Overall Length
- 15.6693 in
- Body Length
- 70.00mm
- Flute Length
- 272.00mm
- Max. Drilling Depth
- 34.00mm
- Shank Dia. Measurement System
- Fractional Inch
- Shank Length
- 2.7559 in
- Seat Size
- Q
- Min. Drill Dia.
- 32.00mm
- Shank Dia.
- 1-1/2 in
- Depth x Dia. Ratio
- 8xD
- Max. Drill Dia.
- 272.00mm
- Wire Rope Length
- 15.6693 in
- Length
- 15.6693 in
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.