Shop WIDIA
See all product information
Create Account
Modular Drill, 288.00mm Drill Depth
- Mfr # 6572182
- Zoro # G3824552
product price:Â
$
1,365.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Cutting Direction
Right Hand
ISO Number
TDMX340R8SL40M
Overall Length
417.00mm
Max. Dia.
35.9990mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572182
- Zoro #
- G3824552
- UPC #
- 4061779049528
- Country of Origin
- Mexico
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDMX340R8SL40M
- Coolant Fed
- Coolant Through
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
- Spiral Direction
- Right Hand
- ANSI Code
- TDMX340R8SL40M
- Insert Style
- TDMX
- Flute Type
- Spiral
- Material - Machining
- High Speed Steel
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TDMX
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 417.00mm
- Max. Dia.
- 35.9990mm
- Body Length
- 70.00mm
- Flute Length
- 288.00mm
- Max. Drilling Depth
- 36.00mm
- Shank Length
- 70.00mm
- Shank Dia. Measurement System
- Metric
- Seat Size
- R
- Depth x Dia. Ratio
- 8xD
- Shank Dia.
- 40.00mm
- Min. Drill Dia.
- 36.00mm
- Max. Drill Dia.
- 288.00mm
- Wire Rope Length
- 417.00mm
- Length
- 417.00mm
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.