Shop WIDIA
See all product information
Create Account
Modular Drill, 160.00mm Drill Depth
- Mfr # 3992556
- Zoro # G3824360
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
ISO Number
TDM0748R8SS075
Cutting Direction
Right Hand
Body Length
2"
Overall Length
9.6260 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992556
- Zoro #
- G3824360
- UPC #
- 4021169613111
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0748R8SS075
- Cutting Direction
- Right Hand
- Flanged Shank
- No
- Toolholder Style
- TDM
- Insert Style
- TDM1
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Straight
- Includes
- Insert Wrench
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- ANSI Code
- TDM0748R8SS075
Dimensions
- Diameter
- 3/4"
- Body Length
- 2"
- Overall Length
- 9.6260 in
- Max. Dia.
- 0.7870"
- Min. Drill Dia.
- 19.00mm
- Seat Size
- W28
- Flute Length
- 190.70mm
- Shank Length
- 2 in
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drilling Depth
- 19.99mm
- Depth x Dia. Ratio
- 8xD
- Shank Dia.
- 3/4 in
- Max. Drill Dia.
- 160.00mm
- Wire Rope Length
- 9.6260 in
- Length
- 9.6260 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.