Modular Drill, 30.00mm Drill Depth
- Mfr # 3851545
- Zoro # G3921965
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Diameter
7/16"
ISO Number
TDM0374R3SS044
Cutting Direction
Right Hand
Overall Length
3-3/8 in
Body Length
1.6701"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3851545
- Zoro #
- G3921965
- UPC #
- 4021169570933
- Country of Origin
- Switzerland
Dimensions
- Diameter
- 7/16"
- Overall Length
- 3-3/8 in
- Body Length
- 1.6701"
- Max. Dia.
- 0.3933"
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 9.50mm
- Shank Length
- 1.6701 in
- Shank Dia. Measurement System
- Fractional Inch
- Flute Length
- 40.30mm
- Seat Size
- W13
- Shank Dia.
- 7/16 in
- Max. Drilling Depth
- 9.99mm
- Max. Drill Dia.
- 30.00mm
- Wire Rope Length
- 3-3/8 in
- Length
- 3-3/8 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.