Shop WIDIA
See all product information
Create Account
Modular Drill, 240.00mm Drill Depth
- Mfr # 6572260
- Zoro # G3924040
product price:Â
$
996.99
/ea
Free Shipping & Returns
Key Features
Diameter
31.75mm
ISO Number
TDMX1142R8SL125
Cutting Direction
Right Hand
Max. Dia.
29.9990mm
Overall Length
13.7795 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572260
- Zoro #
- G3924040
- UPC #
- 4061779057363
- Country of Origin
- Multiple
- Item
- Exchangeable Drill Tip
- ISO Number
- TDMX1142R8SL125
- Cutting Direction
- Right Hand
- Toolholder Style
- TDMX
- Insert Style
- TDMX
- Coolant Fed
- Coolant Through
- Flute Type
- Spiral
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- ANSI Code
- TDMX1142R8SL125
- Flanged Shank
- Yes
Dimensions
- Diameter
- 31.75mm
- Max. Dia.
- 29.9990mm
- Overall Length
- 13.7795 in
- Body Length
- 60.00mm
- Shank Dia.
- 1-1/4 in
- Max. Drilling Depth
- 30.00mm
- Seat Size
- N
- Depth x Dia. Ratio
- 8xD
- Flute Length
- 240.00mm
- Shank Dia. Measurement System
- Fractional Inch
- Min. Drill Dia.
- 22.00mm
- Shank Length
- 2.3622 in
- Max. Drill Dia.
- 240.00mm
- Wire Rope Length
- 13.7795 in
- Length
- 13.7795 in
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.