Shop WIDIA
See all product information
Create Account
Modular Drill, 33.00mm Drill Depth
- Mfr # 4098942
- Zoro # G3824239
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
Cutting Direction
Right Hand
ISO Number
TDM0413R3SCF063
Max. Dia.
0.4327"
Body Length
1.8898"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4098942
- Zoro #
- G3824239
- UPC #
- 4021169613098
- Country of Origin
- Germany
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0413R3SCF063
- ANSI Code
- TDM0413R3SCF063
- Flute Type
- Spiral
- Flanged Shank
- Yes
- Insert Style
- TDM1
- Toolholder Style
- TDM
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight with Three Flats
- Coolant Fed
- Coolant Through
- Includes
- Insert Wrench
- Material - Machining
- High Speed Steel
Dimensions
- Diameter
- 5/8"
- Max. Dia.
- 0.4327"
- Body Length
- 1.8898"
- Shank Length
- 1.8898 in
- Seat Size
- W15
- Max. Drilling Depth
- 10.99mm
- Depth x Dia. Ratio
- 3xD
- Shank Dia. Measurement System
- Fractional Inch
- Shank Dia.
- 5/8 in
- Min. Drill Dia.
- 10.50mm
- Flute Length
- 45.30mm
- Max. Drill Dia.
- 33.00mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.