Shop WIDIA
See all product information
Create Account
Modular Drill, 39.10mm Drill Depth
- Mfr # 3851558
- Zoro # G3923410
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Diameter
1/2"
ISO Number
TDM0492R3SS050
Cutting Direction
Right Hand
Overall Length
4-1/8 in
Body Length
1.7900"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3851558
- Zoro #
- G3923410
- UPC #
- 4021169570384
- Country of Origin
- Taiwan, Province of China
Dimensions
- Diameter
- 1/2"
- Overall Length
- 4-1/8 in
- Body Length
- 1.7900"
- Max. Dia.
- 0.5114"
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 12.50mm
- Seat Size
- W19
- Shank Length
- 1.7900 in
- Shank Dia.
- 1/2 in
- Shank Dia. Measurement System
- Fractional Inch
- Flute Length
- 56.30mm
- Max. Drilling Depth
- 12.99mm
- Max. Drill Dia.
- 39.10mm
- Wire Rope Length
- 4-1/8 in
- Length
- 4-1/8 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.