Shop WIDIA
See all product information
Create Account
Modular Drill, 39.10mm Drill Depth
- Mfr # 3851559
- Zoro # G3922561
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Diameter
9/16"
ISO Number
TDM0492R3SS056
Cutting Direction
Right Hand
Body Length
1.7900"
Max. Dia.
0.5114"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851559
- Zoro #
- G3922561
- UPC #
- 4021169570353
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0492R3SS056
- Cutting Direction
- Right Hand
- Flanged Shank
- No
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
- Insert Style
- TDM1
- Coolant Fed
- Coolant Through
- Toolholder Style
- TDM
- Shank Type - Machining
- Straight
- Material - Machining
- High Speed Steel
- ANSI Code
- TDM0492R3SS056
- Includes
- Insert Wrench
Dimensions
- Diameter
- 9/16"
- Body Length
- 1.7900"
- Max. Dia.
- 0.5114"
- Overall Length
- 4-1/8 in
- Max. Drilling Depth
- 12.99mm
- Shank Length
- 1.7900 in
- Shank Dia.
- 9/16 in
- Shank Dia. Measurement System
- Fractional Inch
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 12.50mm
- Flute Length
- 56.30mm
- Seat Size
- W19
- Max. Drill Dia.
- 39.10mm
- Wire Rope Length
- 4-1/8 in
- Length
- 4-1/8 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.