Shop WIDIA
See all product information
Create Account
Modular Drill, 43.40mm Drill Depth
- Mfr # 3851566
- Zoro # G3923060
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Diameter
9/16"
Cutting Direction
Right Hand
ISO Number
TDM0551R3SS056
Max. Dia.
0.5705"
Overall Length
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851566
- Zoro #
- G3923060
- UPC #
- 4021169570056
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0551R3SS056
- Flanged Shank
- No
- Shank Type - Machining
- Straight
- Includes
- Insert Wrench
- ANSI Code
- TDM0551R3SS056
- Toolholder Style
- TDM
- Insert Style
- TDM1
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral
Dimensions
- Diameter
- 9/16"
- Max. Dia.
- 0.5705"
- Overall Length
- 4-1/2 in
- Body Length
- 1.7900"
- Shank Length
- 1.7900 in
- Shank Dia.
- 9/16 in
- Shank Dia. Measurement System
- Fractional Inch
- Seat Size
- W22
- Max. Drilling Depth
- 14.49mm
- Flute Length
- 65.80mm
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 14.00mm
- Max. Drill Dia.
- 43.40mm
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.