Shop WIDIA
See all product information
Create Account
Modular Drill, 43.50mm Drill Depth
- Mfr # 4099019
- Zoro # G3823134
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
Cutting Direction
Right Hand
ISO Number
TDM0551R3SCF063
Max. Dia.
0.5705"
Body Length
1.8898"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099019
- Zoro #
- G3823134
- UPC #
- 4021169612817
- Country of Origin
- Italy
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0551R3SCF063
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Toolholder Style
- TDM
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral
- Shank Type - Machining
- Straight with Three Flats
- Includes
- Insert Wrench
- ANSI Code
- TDM0551R3SCF063
- Insert Style
- TDM1
Dimensions
- Diameter
- 5/8"
- Max. Dia.
- 0.5705"
- Body Length
- 1.8898"
- Min. Drill Dia.
- 14.00mm
- Shank Length
- 1.8898 in
- Max. Drilling Depth
- 14.49mm
- Shank Dia. Measurement System
- Fractional Inch
- Shank Dia.
- 5/8 in
- Seat Size
- W22
- Flute Length
- 61.18mm
- Depth x Dia. Ratio
- 3xD
- Max. Drill Dia.
- 43.50mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.