Shop WIDIA
See all product information
Create Account
Modular Drill, 45.00mm Drill Depth
- Mfr # 4099033
- Zoro # G3824622
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Diameter
1/2"
ISO Number
TDM0335R5SCF050
Cutting Direction
Right Hand
Max. Dia.
0.3542"
Overall Length
4.2717 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099033
- Zoro #
- G3824622
- UPC #
- 4021169612251
- Country of Origin
- Taiwan, Province of China
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0335R5SCF050
- Cutting Direction
- Right Hand
- Flanged Shank
- Yes
- Includes
- Insert Wrench
- Toolholder Style
- TDM
- Material - Machining
- High Speed Steel
- Insert Style
- TDM1
- Shank Type - Machining
- Straight with Three Flats
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
- ANSI Code
- TDM0335R5SCF050
Dimensions
- Diameter
- 1/2"
- Max. Dia.
- 0.3542"
- Overall Length
- 4.2717 in
- Body Length
- 1.7717"
- Shank Dia.
- 1/2 in
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 58.00mm
- Max. Drilling Depth
- 9.00mm
- Min. Drill Dia.
- 8.50mm
- Shank Length
- 1.7717 in
- Shank Dia. Measurement System
- Fractional Inch
- Seat Size
- W11
- Max. Drill Dia.
- 45.00mm
- Wire Rope Length
- 4.2717 in
- Length
- 4.2717 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.