Modular Drill, 45.00mm Drill Depth
- Mfr # 3851568
- Zoro # G3923812
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
Cutting Direction
Right Hand
ISO Number
TDM0571R3SS063
Body Length
1.9098"
Max. Dia.
0.5902"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3851568
- Zoro #
- G3923812
- UPC #
- 4021169569968
- Country of Origin
- United States
Dimensions
- Diameter
- 5/8"
- Body Length
- 1.9098"
- Max. Dia.
- 0.5902"
- Overall Length
- 4-1/2 in
- Depth x Dia. Ratio
- 3xD
- Shank Length
- 1.9098 in
- Max. Drilling Depth
- 14.99mm
- Flute Length
- 62.80mm
- Min. Drill Dia.
- 14.50mm
- Seat Size
- W23
- Shank Dia.
- 5/8 in
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drill Dia.
- 45.00mm
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.