Shop WIDIA
See all product information
Create Account
Modular Drill, 120.00mm Drill Depth
- Mfr # 6572205
- Zoro # G3921889
product price:Â
$
1,184.99
/ea
Free Shipping & Returns
Key Features
Diameter
38.10mm
ISO Number
TDMX1497R3SL150
Cutting Direction
Right Hand
Overall Length
255.00mm
Max. Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572205
- Zoro #
- G3921889
- UPC #
- 4061779052603
- Country of Origin
- Mexico
- Item
- Exchangeable Drill Tip
- ISO Number
- TDMX1497R3SL150
- Cutting Direction
- Right Hand
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TDMX
- ANSI Code
- TDMX1497R3SL150
- Flute Type
- Spiral
- Material - Machining
- High Speed Steel
- Insert Style
- TDMX
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
Dimensions
- Diameter
- 38.10mm
- Overall Length
- 255.00mm
- Max. Dia.
- 40.00mm
- Body Length
- 70.00mm
- Min. Drill Dia.
- 38.00mm
- Depth x Dia. Ratio
- 3xD
- Shank Length
- 2.7559 in
- Shank Dia.
- 1-1/2 in
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drilling Depth
- 40.00mm
- Seat Size
- T
- Flute Length
- 120.00mm
- Max. Drill Dia.
- 120.00mm
- Wire Rope Length
- 255.00mm
- Length
- 255.00mm
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.