Shop WIDIA
See all product information
Create Account
Modular Drill, 99.99mm Drill Depth
- Mfr # 4099065
- Zoro # G3823432
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
Cutting Direction
Right Hand
ISO Number
TDM0472R8SCF063
Body Length
1.8898"
Max. Dia.
0.4917"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099065
- Zoro #
- G3823432
- UPC #
- 4021169610844
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0472R8SCF063
- Flute Type
- Spiral
- Spiral Direction
- Right Hand
- Toolholder Style
- TDM
- Material - Machining
- High Speed Steel
- Includes
- Insert Wrench
- Shank Type - Machining
- Straight with Three Flats
- ANSI Code
- TDM0472R8SCF063
- Insert Style
- TDM1
- Coolant Fed
- Coolant Through
- Flanged Shank
- Yes
Dimensions
- Diameter
- 5/8"
- Body Length
- 1.8898"
- Max. Dia.
- 0.4917"
- Flute Length
- 118.33mm
- Shank Dia. Measurement System
- Fractional Inch
- Shank Length
- 1.8898 in
- Min. Drill Dia.
- 12.00mm
- Seat Size
- W18
- Max. Drilling Depth
- 12.49mm
- Depth x Dia. Ratio
- 8xD
- Shank Dia.
- 5/8 in
- Max. Drill Dia.
- 99.99mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.