Modular Drill, 48.00mm Drill Depth
- Mfr # 4099021
- Zoro # G3823353
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Cutting Direction
Right Hand
ISO Number
TDM0591R3SCF075
Max. Dia.
0.6295"
Body Length
1.9685"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4099021
- Zoro #
- G3823353
- UPC #
- 4021169608223
- Country of Origin
- United States
Dimensions
- Diameter
- 3/4"
- Max. Dia.
- 0.6295"
- Body Length
- 1.9685"
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drilling Depth
- 15.99mm
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 15.00mm
- Shank Length
- 1.9685 in
- Flute Length
- 67.53mm
- Shank Dia.
- 3/4 in
- Seat Size
- W24
- Max. Drill Dia.
- 48.00mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.