Modular Drill, 55.00mm Drill Depth
- Mfr # 4099037
- Zoro # G3822041
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
Cutting Direction
Right Hand
ISO Number
TDM0413R5SCF063
Max. Dia.
0.4327"
Body Length
1.8898"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099037
- Zoro #
- G3822041
- UPC #
- 4021169612138
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0413R5SCF063
- Flanged Shank
- Yes
- Includes
- Insert Wrench
- Coolant Fed
- Coolant Through
- Insert Style
- TDM1
- Toolholder Style
- TDM
- ANSI Code
- TDM0413R5SCF063
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight with Three Flats
- Flute Type
- Spiral
- Spiral Direction
- Right Hand
Dimensions
- Diameter
- 5/8"
- Max. Dia.
- 0.4327"
- Body Length
- 1.8898"
- Shank Dia. Measurement System
- Fractional Inch
- Flute Length
- 70.70mm
- Shank Length
- 1.8898 in
- Seat Size
- W15
- Shank Dia.
- 5/8 in
- Min. Drill Dia.
- 10.50mm
- Max. Drilling Depth
- 10.99mm
- Depth x Dia. Ratio
- 5xD
- Max. Drill Dia.
- 55.00mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.