Shop WIDIA
See all product information
Create Account
Modular Drill, 170.00mm Drill Depth
- Mfr # 6572151
- Zoro # G3821901
product price:Â
$
1,084.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
ISO Number
TDMX320R5SL40M
Cutting Direction
Right Hand
Max. Dia.
33.9990mm
Overall Length
296.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572151
- Zoro #
- G3821901
- UPC #
- 4061779046589
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDMX320R5SL40M
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Insert Style
- TDMX
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- Flute Type
- Spiral
- Toolholder Style
- TDMX
- ANSI Code
- TDMX320R5SL40M
Dimensions
- Diameter
- 40.00mm
- Max. Dia.
- 33.9990mm
- Overall Length
- 296.00mm
- Body Length
- 70.00mm
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 34.00mm
- Min. Drill Dia.
- 32.00mm
- Shank Dia. Measurement System
- Metric
- Flute Length
- 170.00mm
- Shank Length
- 70.00mm
- Shank Dia.
- 40.00mm
- Seat Size
- Q
- Max. Drill Dia.
- 170.00mm
- Wire Rope Length
- 296.00mm
- Length
- 296.00mm
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.