Shop WIDIA
See all product information
Create Account
Modular Drill, 60.00mm Drill Depth
- Mfr # 3851578
- Zoro # G3923429
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Cutting Direction
Right Hand
ISO Number
TDM0748R3SS075
Max. Dia.
0.7870"
Body Length
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851578
- Zoro #
- G3923429
- UPC #
- 4021169642883
- Country of Origin
- Germany
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0748R3SS075
- Flanged Shank
- No
- Insert Style
- TDM1
- Includes
- Insert Wrench
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Toolholder Style
- TDM
- ANSI Code
- TDM0748R3SS075
- Flute Type
- Spiral
- Shank Type - Machining
- Straight
- Coolant Fed
- Coolant Through
Dimensions
- Diameter
- 3/4"
- Max. Dia.
- 0.7870"
- Body Length
- 2"
- Overall Length
- 5-1/2 in
- Shank Length
- 2 in
- Depth x Dia. Ratio
- 3xD
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drilling Depth
- 19.99mm
- Min. Drill Dia.
- 19.00mm
- Shank Dia.
- 3/4 in
- Flute Length
- 85.90mm
- Seat Size
- W28
- Max. Drill Dia.
- 60.00mm
- Wire Rope Length
- 5-1/2 in
- Length
- 5-1/2 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.