Shop WIDIA
See all product information
Create Account
Modular Drill, 62.50mm Drill Depth
- Mfr # 4099040
- Zoro # G3823554
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
ISO Number
TDM0472R5SCF063
Cutting Direction
Right Hand
Overall Length
5.2598 in
Max. Dia.
0.4920"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099040
- Zoro #
- G3823554
- UPC #
- 4021169611995
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0472R5SCF063
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Toolholder Style
- TDM
- Material - Machining
- High Speed Steel
- Flanged Shank
- Yes
- ANSI Code
- TDM0472R5SCF063
- Includes
- Insert Wrench
- Shank Type - Machining
- Straight with Three Flats
- Insert Style
- TDM1
Dimensions
- Diameter
- 5/8"
- Overall Length
- 5.2598 in
- Max. Dia.
- 0.4920"
- Body Length
- 1.8898"
- Seat Size
- W18
- Flute Length
- 80.20mm
- Shank Dia. Measurement System
- Fractional Inch
- Shank Dia.
- 5/8 in
- Min. Drill Dia.
- 12.00mm
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 12.50mm
- Shank Length
- 1.8898 in
- Max. Drill Dia.
- 62.50mm
- Wire Rope Length
- 5.2598 in
- Length
- 5.2598 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.