Shop WIDIA
See all product information
Create Account
Modular Drill, 39.00mm Drill Depth
- Mfr # 3850932
- Zoro # G3920041
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Diameter
16.00mm
Cutting Direction
Right Hand
ISO Number
TDM125R3SCF16M
Body Length
48.00mm
Overall Length
107.50mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3850932
- Zoro #
- G3920041
- UPC #
- 4021169578977
- Country of Origin
- Multiple
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM125R3SCF16M
- Flute Type
- Spiral
- ANSI Code
- TDM125R3SCF16M
- Includes
- Insert Wrench
- Shank Type - Machining
- Straight with Three Flats
- Toolholder Style
- TDM
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Insert Style
- TDM1
- Flanged Shank
- Yes
- Material - Machining
- High Speed Steel
Dimensions
- Diameter
- 16.00mm
- Body Length
- 48.00mm
- Overall Length
- 107.50mm
- Max. Dia.
- 12.9900mm
- Shank Dia. Measurement System
- Metric
- Max. Drilling Depth
- 12.99mm
- Shank Dia.
- 16.00mm
- Min. Drill Dia.
- 12.50mm
- Shank Length
- 48.00mm
- Flute Length
- 54.00mm
- Depth x Dia. Ratio
- 3xD
- Seat Size
- W19
- Max. Drill Dia.
- 39.00mm
- Wire Rope Length
- 107.50mm
- Length
- 107.50mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.