Modular Drill, 66.00mm Drill Depth
- Mfr # 3992070
- Zoro # G3824184
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
ISO Number
TDM210R3SCF25M
Cutting Direction
Right Hand
Body Length
56.00mm
Overall Length
152.50mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3992070
- Zoro #
- G3824184
- UPC #
- 4021169651625
- Country of Origin
- Multiple
Dimensions
- Diameter
- 25.00mm
- Body Length
- 56.00mm
- Overall Length
- 152.50mm
- Max. Dia.
- 21.9900mm
- Shank Dia. Measurement System
- Metric
- Min. Drill Dia.
- 21.00mm
- Flute Length
- 91.00mm
- Max. Drilling Depth
- 21.99mm
- Shank Dia.
- 25.00mm
- Shank Length
- 56.00mm
- Depth x Dia. Ratio
- 3xD
- Seat Size
- W30
- Max. Drill Dia.
- 66.00mm
- Wire Rope Length
- 152.50mm
- Length
- 152.50mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.