Shop WIDIA
See all product information
Create Account
Modular Drill, 69.00mm Drill Depth
- Mfr # 3992478
- Zoro # G3822285
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Diameter
7/8"
ISO Number
TDM0866R3SS088
Cutting Direction
Right Hand
Body Length
2.0700"
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3992478
- Zoro #
- G3822285
- UPC #
- 4021169650277
- Country of Origin
- Germany
Dimensions
- Diameter
- 7/8"
- Body Length
- 2.0700"
- Overall Length
- 6 in
- Max. Dia.
- 0.9051"
- Seat Size
- W31
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 96.80mm
- Shank Length
- 2.0700 in
- Shank Dia.
- 7/8 in
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drilling Depth
- 22.99mm
- Min. Drill Dia.
- 22.00mm
- Max. Drill Dia.
- 69.00mm
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.