Shop WIDIA
See all product information
Create Account
Modular Drill, 72.00mm Drill Depth
- Mfr # 3992537
- Zoro # G3824491
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/8"
Cutting Direction
Right Hand
ISO Number
TDM0335R8SS038
Body Length
1.5902"
Overall Length
5.1260 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992537
- Zoro #
- G3824491
- UPC #
- 4021169649516
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0335R8SS038
- Coolant Fed
- Coolant Through
- Flanged Shank
- No
- Includes
- Insert Wrench
- Toolholder Style
- TDM
- ANSI Code
- TDM0335R8SS038
- Insert Style
- TDM1
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral
Dimensions
- Diameter
- 3/8"
- Body Length
- 1.5902"
- Overall Length
- 5.1260 in
- Max. Dia.
- 0.3539"
- Shank Dia.
- 3/8 in
- Flute Length
- 86.80mm
- Depth x Dia. Ratio
- 8xD
- Seat Size
- W11
- Shank Length
- 1.5902 in
- Max. Drilling Depth
- 8.99mm
- Shank Dia. Measurement System
- Fractional Inch
- Min. Drill Dia.
- 8.50mm
- Max. Drill Dia.
- 72.00mm
- Wire Rope Length
- 5.1260 in
- Length
- 5.1260 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.