Shop WIDIA
See all product information
Create Account
Modular Drill, 47.50mm Drill Depth
- Mfr # 3851543
- Zoro # G3919795
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/8"
Cutting Direction
Right Hand
ISO Number
TDM0354R5SS038
Body Length
1.5902"
Max. Dia.
0.3736"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851543
- Zoro #
- G3919795
- UPC #
- 4021169571008
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0354R5SS038
- Insert Style
- TDM1
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight
- Flute Type
- Spiral
- Toolholder Style
- TDM
- Flanged Shank
- No
- Material - Machining
- High Speed Steel
- Includes
- Insert Wrench
- ANSI Code
- TDM0354R5SS038
Dimensions
- Diameter
- 3/8"
- Body Length
- 1.5902"
- Max. Dia.
- 0.3736"
- Overall Length
- 4-1/8 in
- Shank Length
- 1.5902 in
- Max. Drilling Depth
- 9.49mm
- Shank Dia.
- 3/8 in
- Seat Size
- W12
- Flute Length
- 61.40mm
- Min. Drill Dia.
- 9.00mm
- Depth x Dia. Ratio
- 5xD
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drill Dia.
- 47.50mm
- Wire Rope Length
- 4-1/8 in
- Length
- 4-1/8 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.