Shop WIDIA
See all product information
Create Account
Modular Drill, 72.00mm Drill Depth
- Mfr # 6572099
- Zoro # G3823170
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Cutting Direction
Right Hand
ISO Number
TDMX230R3SL25M
Max. Dia.
23.9990mm
Overall Length
169.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572099
- Zoro #
- G3823170
- UPC #
- 4061779042529
- Country of Origin
- Multiple
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDMX230R3SL25M
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TDMX230R3SL25M
- Flute Type
- Spiral
- Material - Machining
- High Speed Steel
- Insert Style
- TDMX
- Flanged Shank
- Yes
- Toolholder Style
- TDMX
Dimensions
- Diameter
- 25.00mm
- Max. Dia.
- 23.9990mm
- Overall Length
- 169.00mm
- Body Length
- 56.00mm
- Flute Length
- 72.00mm
- Shank Dia.
- 25.00mm
- Depth x Dia. Ratio
- 3xD
- Max. Drilling Depth
- 24.00mm
- Min. Drill Dia.
- 23.00mm
- Shank Length
- 56.00mm
- Seat Size
- H
- Shank Dia. Measurement System
- Metric
- Max. Drill Dia.
- 72.00mm
- Wire Rope Length
- 169.00mm
- Length
- 169.00mm
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.