Shop WIDIA
See all product information
Create Account
Modular Drill, 75.00mm Drill Depth
- Mfr # 3850941
- Zoro # G3923453
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Diameter
16.00mm
ISO Number
TDM145R5SCF16M
Cutting Direction
Right Hand
Max. Dia.
14.9900mm
Overall Length
147.50mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3850941
- Zoro #
- G3923453
- UPC #
- 4021169578571
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM145R5SCF16M
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Insert Style
- TDM1
- Coolant Fed
- Coolant Through
- ANSI Code
- TDM145R5SCF16M
- Toolholder Style
- TDM
- Flute Type
- Spiral
- Flanged Shank
- Yes
- Shank Type - Machining
- Straight with Three Flats
- Includes
- Insert Wrench
Dimensions
- Diameter
- 16.00mm
- Max. Dia.
- 14.9900mm
- Overall Length
- 147.50mm
- Body Length
- 48.00mm
- Seat Size
- W23
- Max. Drilling Depth
- 14.99mm
- Flute Length
- 94.00mm
- Depth x Dia. Ratio
- 5xD
- Shank Dia.
- 16.00mm
- Shank Dia. Measurement System
- Metric
- Shank Length
- 48.00mm
- Min. Drill Dia.
- 14.50mm
- Max. Drill Dia.
- 75.00mm
- Wire Rope Length
- 147.50mm
- Length
- 147.50mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.