Shop WIDIA
See all product information
Create Account
Modular Drill, 78.00mm Drill Depth
- Mfr # 6572195
- Zoro # G3922543
product price:Â
$
730.99
/ea
Free Shipping & Returns
Key Features
Diameter
31.75mm
Cutting Direction
Right Hand
ISO Number
TDMX0985R3SL125
Overall Length
7.1654 in
Max. Dia.
25.9990mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572195
- Zoro #
- G3922543
- UPC #
- 4061779051200
- Country of Origin
- Mexico
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDMX0985R3SL125
- Flanged Shank
- Yes
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TDMX
- ANSI Code
- TDMX0985R3SL125
- Insert Style
- TDMX
- Material - Machining
- High Speed Steel
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
Dimensions
- Diameter
- 31.75mm
- Overall Length
- 7.1654 in
- Max. Dia.
- 25.9990mm
- Body Length
- 60.00mm
- Depth x Dia. Ratio
- 3xD
- Shank Length
- 2.3622 in
- Seat Size
- J
- Shank Dia. Measurement System
- Fractional Inch
- Flute Length
- 78.00mm
- Min. Drill Dia.
- 25.00mm
- Shank Dia.
- 1-1/4 in
- Max. Drilling Depth
- 26.00mm
- Max. Drill Dia.
- 78.00mm
- Wire Rope Length
- 7.1654 in
- Length
- 7.1654 in
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.