Shop WIDIA
See all product information
Create Account
Modular Drill, 88.00mm Drill Depth
- Mfr # 3992542
- Zoro # G3823895
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Diameter
7/16"
ISO Number
TDM0413R8SS044
Cutting Direction
Right Hand
Overall Length
6 in
Max. Dia.
0.4327"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992542
- Zoro #
- G3823895
- UPC #
- 4021169649264
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0413R8SS044
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- ANSI Code
- TDM0413R8SS044
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- Insert Style
- TDM1
- Includes
- Insert Wrench
- Flanged Shank
- No
- Toolholder Style
- TDM
- Shank Type - Machining
- Straight
Dimensions
- Diameter
- 7/16"
- Overall Length
- 6 in
- Max. Dia.
- 0.4327"
- Body Length
- 1.6701"
- Shank Dia. Measurement System
- Fractional Inch
- Seat Size
- W15
- Max. Drilling Depth
- 10.99mm
- Flute Length
- 107.00mm
- Shank Dia.
- 7/16 in
- Shank Length
- 1.6701 in
- Depth x Dia. Ratio
- 8xD
- Min. Drill Dia.
- 10.50mm
- Max. Drill Dia.
- 88.00mm
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.